Motion
08756
Roughneck Wheel Brush - 5 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552333
MFR #08756
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 5 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552333
MFR #08756

Mfr description
08756 STGR. BD. TWIST WIRE WHEEL
  • Very narrow face for hard-to-reach areas
  • Steel and stainless steel fill
  • Arbor hole: M10 x 1.25 (#13125), 5/8-11 UNC all others
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.020 in
  • Overall Length
    5.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Fabrication, Pipeline
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382087562
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)