Motion
08766
Roughneck Wheel Brush - 6 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552334
MFR #08766
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 6 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552334
MFR #08766

Mfr description
08766 6" STGR. BD. TWIST WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5 in
  • Diameter
    6 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.020 in
  • Overall Length
    6.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/8 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Grade
    High-Performance
  • Industry Use
    Fabrication, Pipeline
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382087661
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)