Motion
08796
Roughneck Wheel Brush - 6 in Diam, 1/2 in Width, 12500 rpm
MI ITEM #01552338
MFR #08796
Your Price$99.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 6 in Diam, 1/2 in Width, 12500 rpm
MI ITEM #01552338
MFR #08796

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$99.52/each(List $117.04)

Overview

Mfr description
08796 6" STGR. BD. TWIST WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.023 in
  • Trim Length
    1-3/8 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382087968
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.023 in
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text