Motion
09134
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 3/4 in Width, 20000 RPM
MI ITEM #01552349
MFR #09134
Your Price$85.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 3/4 in Width, 20000 RPM
MI ITEM #01552349
MFR #09134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.13/each(List $97.90)

Overview

Mfr description
09134 4" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Double row of knotted wire for a wider brush face
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications
  • Ideal for demanding cleaning applications on somewhat irregular surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382091347
  • Overall Length
    4.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.0118 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text