Motion
09160
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 8000 rpm
MI ITEM #01552350
MFR #09160
Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 2 in Arbor Dia, 7/8 in Width, 8000 rpm
MI ITEM #01552350
MFR #09160

Mfr description
09160 6" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Double row of knotted wire for a wider brush face
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.62/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.0118 in
  • Bristle Length
    1.3750 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.3750 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    7/8 in
  • Filament Wire Diameter
    0.0118 in
  • Filament Wire Diameter Range
    0.0118 in
  • Fill Diameter
    0.0118 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    2.0000 in
  • Trim Length
    1-3/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Plain
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    09160
  • Material
    Steel
  • Max Rpm
    8000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Columns
    2
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Twist Knot Wheel
  • UPC_NO
    012382091606
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)