Motion
09480
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 4500 rpm
MI ITEM #01552362
MFR #09480
Price$241.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 4500 rpm
MI ITEM #01552362
MFR #09480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.11/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.016 in
  • Diameter
    10 in
  • Face Width
    1-1/4 in
  • Fill Diameter
    0.016 in
  • Overall Length
    10.0000 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382094805
  • Wire Type
    Knot

Overview

Mfr description
09480 10" STANDARD TWIST WIRE WHEEL
  • Provide heavy-duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought