Motion
09500
Roughneck Wheel Brush - 6.0000 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552364
MFR #09500
Price$97.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 6.0000 in Diam, 3/16 in Width, 12500 rpm
Mi Item #01552364
MFR #09500

Mfr description
09500 6" ROUGHNECK JR. WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.92/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.02 in
  • Bristle Length
    1.1250 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.1250 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    6.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/8 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    5/8 in - 11 UNC
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    09500
  • Material
    Stainless Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    5/8 in - 11 UNC Nut
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Knot Wire Wheel
  • UPC_NO
    012382095000
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)