Motion
09719
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #01552369
MFR #09719
Your Price$176.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 4500 rpm
MI ITEM #01552369
MFR #09719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$176.70/each(List $223.31)

Overview

Mfr description
09719 12" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • 13/16 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    2-3/4 in
  • Diameter
    12 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1-1/4 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382097196
  • Brush Type
    Wheel
  • Overall Length
    12.0000 in
  • Arbor Hole Size
    1-1/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text