Motion
09866
Roughneck Wheel Brush - 5 in Diam, 1/2 in Width, 12500 RPM
MI ITEM #01552377
MFR #09866
List Price$88.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughneck Wheel Brush - 5 in Diam, 1/2 in Width, 12500 RPM
MI ITEM #01552377
MFR #09866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.40/each for your price

Overview

Mfr description
09866 4-7/8" STGR. BD. TW. WIRE WHEEL
  • The standard for high performance weld cleaning brushes
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
  • 3/8 in T at face plates

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.023 in
  • Trim Length
    7/8 in
  • Diameter
    5 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • UPC_NO
    012382098667
  • Abrasive Material
    Stainless Steel
  • Arbor Size
    5/8 in
  • Brush Diameter
    5 in
  • Diameter (Wire)
    0.023 in
  • Overall Length
    5.0000 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.023 in
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text