Motion
10004
End Brush - Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 rpm Max
Mi Item #01552382
MFR #10004
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 rpm Max
Mi Item #01552382
MFR #10004

Mfr description
10004 1/2" CRIMPED WIRE END BRUSH
  • A solid end construction
  • Very flexible brushing action
  • Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    1/2 in
  • Fill Diameter
    0.020 in
  • Overall Length
    0.7500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382100049
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100049
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)