Motion
10007
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
Mi Item #01552385
MFR #10007
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
Mi Item #01552385
MFR #10007

Mfr description
10007 3/4" CRIMPED WIRE END BRUSH
  • A solid end construction
  • Very flexible brushing action
  • Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382100070
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100070
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)