Motion
10008
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #01552386
MFR #10008
Your Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #01552386
MFR #10008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.38/each(List $17.32)

Overview

Mfr description
10008 3/4" CRIMPED WIRE END BRUSH
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High RPM ratings provide faster finishing for the lowest cost-per-piece brushed
  • Solid end for light-duty, general-purpose applications
  • Applications: Cleaning and finishing, recessed areas or I.D.s, die, mold and tool, cleaning and polishing, rubber and plastic, flash removal, rust and paint removal, scale and slag removal, ID pipe cleaning, carbon cleaning, weld cleaning, deburring, spot facing

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.02 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.020 in
  • Fill Material
    Steel
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382100087
  • UPC_NO
    012382100087
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text