Motion
10025
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01552403
MFR #10025
Price$25.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01552403
MFR #10025

Mfr description
10025 3/4" KNOT WIRE END BRUSH
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High rpm ratings provide faster finishing for the lowest cost-per-piece brushed
  • Hollow end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.74/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.5500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Fabrication, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382100254
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100254
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)