Motion
10028
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 22000 rpm Max
MI ITEM #01552406
MFR #10028
Price$29.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 22000 rpm Max
MI ITEM #01552406
MFR #10028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.67/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    1-1/8 in
  • Fill Diameter
    0.020 in
  • Overall Length
    1.1000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance, Manufacturing, Fabrication
  • Manufacturer Upc Number
    012382100285
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100285
  • Wire Type
    Knot

Overview

Mfr description
10028 1-1/8" KNOT WIRE END BRUSH
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High rpm ratings provide faster finishing for the lowest cost-per-piece brushed
  • Hollow end
  • Rugged knot-type construction provides aggressive, high-impact action for severe applications
  • Trim length: 7/8"
  • Fill material: Steel
  • Max rpm: 22,000
  • Applications: Cleaning and finishing, recessed areas or IDs, die, mold and tool, cleaning and polishing, rubber and plastic, flash removal, rust and paint removal, scale and slag removal, ID pipe cleaning, carbon cleaning, weld cleaning, deburring, spot facing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought