Motion
10029
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01552407
MFR #10029
Price$54.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 25000 rpm Max
MI ITEM #01552407
MFR #10029

Mfr description
10029 3/4" KNOT WIRE END BRUSH
  • Hollow End and Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for more demanding cleaning applications in recessed areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    0.8500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Color
    Grey
  • Fill Material
    Stainless Steel
  • Industry Use
    Aerospace, Automotive, Fabrication, Facility Maintenance, Food, Pharma, Manufacturing, Shipbuilding
  • Manufacturer Upc Number
    012382100292
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100292
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)