Motion
10034
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 25000 rpm Max
Mi Item #01552412
MFR #10034
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 25000 rpm Max
Mi Item #01552412
MFR #10034

Mfr description
10034# 1" CIRCULAR FLARED END BRUSH
  • Crimped wire fill which has been pre-flared to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
  • For use with die grinder and right angle air die grinder power tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    1 in
  • Fill Diameter
    0.008 in
  • Overall Length
    2.6500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Flared Bristles
    Flared
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382100346
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100346
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)