Motion
10038
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
Mi Item #01552415
MFR #10038
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
Mi Item #01552415
MFR #10038

Mfr description
10038 1-1/2" CIRCULAR FLARED END BRUSH
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High rpm ratings provide faster finishing for the lowest cost-per-piece brushed
  • Fill material: Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.57/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    1-1/2 in
  • Fill Diameter
    0.020 in
  • Overall Length
    1.3000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Flared Bristles
    Flared
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382100384
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100384
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)