Motion
10040
End Brush - Steel Bristle, Crimped Type, 2.7500 in Brush Dia, 16000 rpm Max
MI ITEM #01552417
MFR #10040
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 2.7500 in Brush Dia, 16000 rpm Max
MI ITEM #01552417
MFR #10040

Mfr description
10040 2-3/4" CIRCULAR FLARED END BRUSH
  • Crimped wire fill which has been pre-flared to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
  • For use with die grinder and right angle air die grinder power tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    2.7500 in
  • Diameter
    2.7500 in
  • Diameter (Wire)
    0.0200 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    2.3000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Steel
  • Flared Bristles
    Flared
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    10040
  • Manufacturer Upc Number
    012382100407
  • Material
    Steel
  • Max Rpm
    16000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Unthreaded Stem
  • Number Of Pieces
    2
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100407
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)