Motion
10047
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 20000 rpm Max
Mi Item #01552422
MFR #10047
Price$42.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 20000 rpm Max
Mi Item #01552422
MFR #10047

Mfr description
10047# 1-1/2" CIRCULAR FLARED END BRSH
  • Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
  • For use with die grinder and right angle air die grinder power tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.22/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    1.5000 in
  • Brush Length
    0.8750 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0200 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    0.020 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.4000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    0.8750 in | 22.22 mm
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Flared Bristles
    Flared
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    10047
  • Manufacturer Upc Number
    012382100476
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100476
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)