Motion
10056
Pilot End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 20000 rpm Max
Mi Item #01552425
MFR #10056
Price$50.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 20000 rpm Max
Mi Item #01552425
MFR #10056

Mfr description
10056 1/2" PILOT END BRUSH
  • Originally designed to clean around rivet holes in aluminum aircraft panels but may be used in other similar applications
  • Banded to expose a short 3/8 in trim length of crimped stainless wire and feature a pilot in the center of their solid end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.36/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Diameter
    1/2 in
  • Fill Diameter
    0.005 in
  • Overall Length
    2.2000 in
  • Pilot Diameter
    3/32 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    3/8 in

Details

  • Bridled
    Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382100568
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    Pilot End
  • UPC_NO
    012382100568
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)