Motion
10142
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 20000 rpm Max
Mi Item #01552436
MFR #10142
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 20000 rpm Max
Mi Item #01552436
MFR #10142

Mfr description
10142 1" KNOT WIRE END BRUSH
  • Heavy duty brushing action with some flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.26/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Diameter
    1-1/8 in
  • Fill Diameter
    0.006 in
  • Overall Length
    1.4000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    End
  • Coated Housing
    Coated
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382101428
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382101428
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)