Motion
10151
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 16000 rpm Max
Mi Item #01552438
MFR #10151
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 16000 rpm Max
Mi Item #01552438
MFR #10151

Mfr description
10151 3" CIRCULAR FLARED WIRE END BRSH
  • Solid end construction with flexible brushing action
  • Crimped "Pre-Flared" wire fill to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.80/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Diameter
    3 in
  • Fill Diameter
    0.006 in
  • Overall Length
    2.5500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Stainless Steel
  • Flared Bristles
    Flared
  • Industry Use
    Foundry, Manufacturing
  • Manufacturer Upc Number
    012382101510
  • Max Rpm
    16000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382101510
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)