Motion
10152
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #01552439
MFR #10152
List Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #01552439
MFR #10152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.37/each for your price

Overview

Mfr description
10152 3/4" NYLOX END BRUSH
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part
  • Deburring small recessed areas and internal part features
  • 320 grit

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.022 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Overall Length
    2.5500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382101527
  • UPC_NO
    012382101527
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought