Motion
10153
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 rpm Max
MI ITEM #01552440
MFR #10153
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 rpm Max
MI ITEM #01552440
MFR #10153

Mfr description
10153 3/4" NYLOX END BRUSH
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part
  • 180 grit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • Bristle Diameter
    0.035 in
  • Brush Diameter
    3/4 in
  • Diameter
    3/4 in
  • Fill Diameter
    0.035 in
  • Overall Length
    2.4500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    End Brush
  • Color
    Grey
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382101534
  • Max Rpm
    10000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382101534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)