Motion
10154
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #01552441
MFR #10154
List Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #01552441
MFR #10154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.37/each for your price

Overview

Mfr description
10154 3/4" NYLOX END BRUSH
  • Deliver a targeted brushing action to a specific area on a part
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.040 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Overall Length
    1.0000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382101541
  • UPC_NO
    012382101541
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text