Motion
10156
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 10000 rpm Max
MI ITEM #01552443
MFR #10156
Your Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 10000 rpm Max
MI ITEM #01552443
MFR #10156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.85/each(List $25.78)

Overview

Mfr description
10156 1" NYLOX END BRUSH
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.035 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Overall Length
    2.7000 in
  • Mount Type
    Shank
  • Max Rpm
    10000 rpm
  • Industry Use
    Aerospace
  • Brush Type
    End Brush
  • Color
    Grey
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382101565
  • UPC_NO
    012382101565
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought