Motion
11001
End Brush - Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 RPM Max
MI ITEM #01552451
MFR #11001
List Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 RPM Max
MI ITEM #01552451
MFR #11001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.67/each for your price

Overview

Mfr description
11001 1/2" CR. COATED CUP END BRUSH
  • A solid end construction
  • Very flexible brushing action
  • Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas

Specifications

  • Type
    End
  • Diameter
    1/2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Overall Length
    2.4500 in
  • Mount Type
    Shank
  • Coated Housing
    Coated
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382110017
  • UPC_NO
    012382110017
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought