Motion
11003
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 22000 rpm Max
MI ITEM #01552452
MFR #11003
Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 22000 rpm Max
MI ITEM #01552452
MFR #11003

Mfr description
11003 3/4" CR. COATED CUP END BRUSH
  • A solid end construction
  • Very flexible brushing action
  • Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    0.7500 in
  • Brush Length
    0.8750 in
  • Diameter
    0.7500 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    2.4500 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Coated Housing
    Coated
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    11003
  • Manufacturer Upc Number
    012382110031
  • Material
    Carbon Steel
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382110031
  • Wire Type
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)