Motion
11014
End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #01552459
MFR #11014
Your Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #01552459
MFR #11014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.20/each(List $28.61)

Overview

Mfr description
11014 3/4" CR. COATED CUP END BRUSH
  • A solid end construction
  • Very flexible brushing action
  • Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Coated Housing
    Coated
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382110147
  • UPC_NO
    012382110147
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought