Motion
11101
End Brush - Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 22000 rpm Max
Mi Item #01552463
MFR #11101
Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 22000 rpm Max
Mi Item #01552463
MFR #11101

Mfr description
11101 1/2" CRIMPED END BRUSH
  • A Pair of Bands Around the Fill to Reduce the Exposed Trim Length and Limit Brush Flaring at Operating Speed
  • Provides an aggressive, controlled brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.72/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Bristle Length
    0.5625 in
  • Brush Diameter
    0.5000 in
  • Brush Length
    0.5625 in
  • Diameter
    0.5000 in
  • Diameter (Wire)
    0.0104 in
  • Filament Wire Diameter
    0.0104 in
  • Filament Wire Diameter Range
    0.0104 in
  • Fill Diameter
    0.0104 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    9/16 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bridled
    Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Flared Bristles
    No
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    11101
  • Manufacturer Upc Number
    012382111014
  • Material
    Steel
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Unthreaded Stem
  • Number Of Columns
    2
  • Number Of Pieces
    1
  • Number Of Rows
    2
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382111014
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)