Motion
11103
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #01552465
MFR #11103
List Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #01552465
MFR #11103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.71/each for your price

Overview

Mfr description
11103 3/4" CRIMPED END BRUSH
  • A pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed
  • Provides an aggressive, controlled brushing action
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    3/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0104 in
  • Fill Material
    Steel
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382111038
  • UPC_NO
    012382111038
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text