Motion
11112
End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 20000 rpm Max
MI ITEM #01552468
MFR #11112
List Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 20000 rpm Max
MI ITEM #01552468
MFR #11112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.80/each for your price

Overview

Mfr description
11112 3/4" CRIMPED END BRUSH
  • A Pair of Bands Around the Fill to Reduce the Exposed Trim Length and Limit Brush Flaring at Operating Speed
  • Provides an aggressive, controlled brushing action

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/16 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Overall Length
    1.1500 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Industry Use
    Manufacturing
  • Bridled
    Bridled
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382111120
  • UPC_NO
    012382111120
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text