Motion
11113
End Brush - Stainless Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
Mi Item #01552469
MFR #11113
Price$30.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 0.7500 in Brush Dia, 20000 rpm Max
Mi Item #01552469
MFR #11113

Mfr description
11113 3/4" CRIMPED END BRUSH
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High RPM ratings provide faster finishing for the lowest cost-per-piece brushed
  • Solid end banded brushes provide shorter trim length which prevents flaring and provides more aggressive brushing action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.24/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Bristle Length
    0.3750 in
  • Brush Diameter
    0.7500 in
  • Brush Length
    0.3750 in
  • Diameter
    0.7500 in
  • Diameter (Wire)
    0.0104 in
  • Filament Wire Diameter
    0.0104 in
  • Filament Wire Diameter Range
    0.0104 in
  • Fill Diameter
    0.0104 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    2.4000 in
  • Shank Diameter
    0.2500 in
  • Shank Length
    0.6250 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Unthreaded Stem
  • Bridled
    Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    Unthreaded Stem
  • Encapsulated Bristles
    No
  • Fill Material
    Stainless Steel
  • Flared Bristles
    No
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    11113
  • Manufacturer Upc Number
    012382111137
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Columns
    2
  • Number Of Pieces
    10
  • Number Of Rows
    2
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382111137
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)