Motion
11114
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 10000 RPM Max
MI ITEM #01552470
MFR #11114
List Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 10000 RPM Max
MI ITEM #01552470
MFR #11114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.42/each for your price

Overview

Mfr description
11114 1" CRIMPED END BRUSH
  • A pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed
  • Provides an aggressive, controlled brushing action
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    3/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2.6500 in
  • Mount Type
    Shank
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382111144
  • UPC_NO
    012382111144
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text