Motion
11140
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 18000 RPM Max
MI ITEM #01552472
MFR #11140
List Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 18000 RPM Max
MI ITEM #01552472
MFR #11140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.91/each for your price

Overview

Mfr description
11140 1-1/8" KNOT END BRUSH
  • Pair of Bands Around the Fill to Reduce the Exposed Trim Length and Limit Brush Flaring at Operating speed
  • Provides a Very Aggressive, Controlled Brushing Action

Specifications

  • Type
    End
  • Diameter
    1-1/8 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.014 in
  • Fill Material
    Steel
  • Overall Length
    2.6000 in
  • Mount Type
    Shank
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382111403
  • UPC_NO
    012382111403
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text