Motion
11160
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 1/2 in Brush Dia, 10000 RPM Max
MI ITEM #01552474
MFR #11160
List Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 1/2 in Brush Dia, 10000 RPM Max
MI ITEM #01552474
MFR #11160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.07/each for your price

Overview

Mfr description
11160 1/2" NYLOX END BRUSH
  • Ideal for addressing recesses and internal features
  • Deliver a targeted brushing action to a specific area on a part
  • Has a grit size of 32

Specifications

  • Type
    End
  • Diameter
    1/2 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Trim Length
    3/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.022 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Overall Length
    2.4500 in
  • Mount Type
    Shank
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382111601
  • UPC_NO
    012382111601
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text