Motion
12276
Cup Brush - Steel Material, Knotted - Partial Twist, 5 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552486
MFR #12276
Price$78.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 5 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552486
MFR #12276

Mfr description
12276 5" SINGLE ROW CUP BRUSH
  • Provides fast, heavy-duty brushing action
  • Designed for use on large, flat surface areas; production equipment, angle grinders and portable power tools
  • Fill material: Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.49/each

Specifications

Dimensions

  • Bristle Diameter  
    0.023 in
  • Diameter  
    5 in
  • Fill Diameter
    0.023 in
  • Overall Length
    4.6000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance, Manufacturing, Fabrication
  • Manufacturer Upc Number
    012382122768
  • Max Rpm
    7000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382122768
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)