Motion
12356
Cup Brush - Steel Material, Knotted - Partial Twist, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552490
MFR #12356
Price$105.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #01552490
MFR #12356

Mfr description
12356 6" SINGLE ROW WIRE CUP BRUSH
  • Provides fast, heavy-duty brushing action
  • Designed for use on large, flat surface areas; production equipment, angle grinders and portable power tools
  • Fill material: Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.83/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter  
    0.014 in
  • Bristle Length
    1.3750 in
  • Brush Diameter
    6.0000 in
  • Brush Length
    1.3750 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter  
    6.0000 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    6.0000 in
  • Overall Length
    5.8000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded Nut
  • Fill Material
    Steel
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    12356
  • Manufacturer Upc Number
    012382123567
  • Material
    Steel
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Columns
    1
  • Number Of Pieces
    1
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382123567
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)