Motion
12396
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552492
MFR #12396
Price$117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552492
MFR #12396

Mfr description
12396 6" SINGLE ROW WIRE CUP BRUSH
  • Provides Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.69/each

Specifications

Dimensions

  • Bristle Diameter  
    0.035 in
  • Diameter  
    6 in
  • Fill Diameter
    0.035 in
  • Overall Length
    5.8000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382123963
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382123963
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)