Motion
12406
Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552493
MFR #12406
Price$123.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552493
MFR #12406

Mfr description
12406 4" SINGLE ROW WIRE CUP BRUSH
  • Provides Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.74/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.7000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382124069
  • Max Rpm
    10200 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382124069
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)