Motion
12676
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552501
MFR #12676
Your Price$156.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552501
MFR #12676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.64/each(List $187.96)

Overview

Mfr description
12676 6" DOUBLE ROW WIRE CUP
  • Knot wire double row steel with 5/8”-11 UNC arbor
  • Model numbers 12676 and 12686 are banded double row

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Number Of Rows
    2
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382126766
  • Bridled
    Bridled
  • Max Rpm
    6600 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.023 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382126766
  • Mounting Type
    Threaded Nut
  • Overall Length
    4.9000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text