Motion
12756
Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552506
MFR #12756
List Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552506
MFR #12756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.78/each for your price

Overview

Mfr description
12756 4" DOUBLE ROW WIRE CUP BRUSH
  • Provides Very Aggressive Brushing While Still Maintaining Some Flexibility
  • Ideal for Severe Cleaning Applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Number Of Rows
    2
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382127565
  • Max Rpm
    9000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Grade
    Aggressive
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382127565
  • Mounting Type
    Threaded Nut
  • Overall Length
    4.1000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought