Motion
12766
Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552507
MFR #12766
Price$56.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552507
MFR #12766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.29/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    4 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Grade
    Aggressive
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382127664
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    2
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382127664
  • Wire Type
    Knot

Overview

Mfr description
12766 4" DOUBLE ROW WIRE CUP BRUSH
  • Heavy-duty for severe applications
  • Designed for use on large, flat surfaces; production equipment, angle grinders and portable power tools
  • Arbor hole: 5/8-11 UNC
  • Fill material: Steel
  • Applications: Heavy-duty cleaning of large metal surfaces, cleaning prior to welding, weld scale and corrosion removal, rust and paint removal, roughening and de-burring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought