Motion
12816
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552509
MFR #12816
Your Price$104.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 6 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #01552509
MFR #12816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.21/each(List $119.84)

Overview

Mfr description
12816 6" SINGLE ROW CUP BRUSH
  • Provides Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382128166
  • Max Rpm
    6600 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Grade
    Coarse
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.023 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382128166
  • Mounting Type
    Threaded Nut
  • Overall Length
    6.0000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought