Motion
12866
6" Single Row Knot Wire Cup Brush, .035" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552513
MFR #12866
List Price$117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Single Row Knot Wire Cup Brush, .035" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552513
MFR #12866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.69/each for your price

Overview

Mfr description
12866 6" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-5/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382128661
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.035 in
  • Manufacturer Upc Number
    012382128661
  • Overall Length
    6.4000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought