Motion
12886
6" Single Row Knot Wire Cup Brush, .023" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552514
MFR #12886
List Price$252.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Single Row Knot Wire Cup Brush, .023" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552514
MFR #12886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.88/each for your price

Overview

Mfr description
12886 6" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-5/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382128869
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.023 in
  • Manufacturer Upc Number
    012382128869
  • Overall Length
    6.4000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought