Motion
12916
6" Double Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552516
MFR #12916
Your Price$145.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Double Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #01552516
MFR #12916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.15/each(List $166.93)

Overview

Mfr description
12916 6" DOUBLE ROW WIRE CUP BRUSH
  • Provides very aggressive brushing while still maintaining some flexibility
  • Ideal for severe cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-1/2 in
  • Diameter
  • Number Of Rows
    2
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382129163
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Manufacturer Upc Number
    012382129163
  • Overall Length
    6.4000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought