Motion
13020
Cup Brush - Steel Material, Knotted - Partial Twist, 2.7500 in Diam., Threaded Arbor Mount, M14x2 mm Arbor Size
Mi Item #01552520
MFR #13020
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 2.7500 in Diam., Threaded Arbor Mount, M14x2 mm Arbor Size
Mi Item #01552520
MFR #13020

Mfr description
13020 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Dimensions

  • Arbor Hole Size
    M14 x 2.0000 in
  • Arbor Hole Thread Size
    M14 x 2.0000 in
  • Arbor Size
    M14 x 2.0000 in
  • Bristle Diameter  
    0.014 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    2.7500 in
  • Brush Length
    1.0000 in
  • Center Hole Diameter
    M14 x 2.0
  • Diameter  
    2.7500 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    0.014 in
  • Inside Diameter
    M14 x 2.0
  • Outside Diameter
    2.7500 in
  • Overall Length
    2.7500 in
  • Reduced Arbor Hole Size
    M14 x 2.0
  • Threaded Arbor Size  
    M14x2 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded Nut
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Manufacturer Stock Number
    13020
  • Manufacturer Upc Number
    012382130206
  • Material
    Steel
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • Type
    Cup Brush
  • UPC_NO
    012382130206
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)