Motion
13078
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 rpm
MI ITEM #01552527
MFR #13078
Your Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 rpm
MI ITEM #01552527
MFR #13078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.62/each(List $34.06)

Overview

Mfr description
13078 4" NARROW CRIMPED WIRE WHEEL

Specifications

  • Arbor Hole Thread Size
    3/8 in-24 UNF
  • Arbor Keyway
    3/8 in-24 UNF
  • Arbor Size
    3/8 in
  • UPC_NO
    012382130787
  • Arbor Type
    3/8 in-24 UNF
  • Bridled
    3/8 in-24 UNF
  • Bristle Diameter
    0.014 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0140 in
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382130787
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Shank Thread Type
    UNF
  • Specification
    ANSI B165.1
  • Threaded Arbor Size
    3/8-24 in
  • Trim Length
    7/8 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought