Motion
13081
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 rpm
Mi Item #01552529
MFR #13081
Price$27.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 14000 rpm
Mi Item #01552529
MFR #13081

Mfr description
13081 4" NARROW CRIMPED WIRE WHEEL
  • Provides a Flexible Brushing Action and Consistent Performance for Demanding Light Duty Cleaning and Deburring Applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.79/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.9500 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Manufacturer Upc Number
    012382130817
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382130817
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)